Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 7383-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Specifications
- Brand Model Compatibility:
- GMPH080-5, GMPH120-5, GMPN100-4, GMPV075-1.5, GMPV075-3, GMPV100-3, GMPV100-5, GMPV125-3, GMPV125-5, GMT045-3, GMT045-3A, GMT070-3, GMT070-3A, GMT070-4, GMT070-4A, GMT090-3, GMT090-3A, GMT090-4, GMT090-4A, GMT090-5A, GMT115-5, GMT115-5A, GMT135-5, GMT140-5
- Height:
- 3-1/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 6-3/10 in
- Origin:
- Global
- Width:
- 3-1/10 in