80% - Multi-Speed ECM - 40K BTU - Downflow/Horizontal - Standard NOx - Gas Furnace - 14.5"
GCES80 Series 80% - Multi-Speed ECM - 40K BTU - Downflow/Horizontal - Standard NOx - Gas Furnace - 14.5"
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Higher reliability and quality; Durable and long igniter life; Provisions for electronic air cleaner and humidifier; Energy Efficient and quiet circulation; Self-diagnostic control board with constant memory; Simple installation and setup; Quiet and simple operation
- Heavy-duty stainless-steel tubular heat exchanger
- Silicon nitride igniter
- Color-coded low-voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- Single-stage gas Valve
- Single-speed inducer draft blower
- California Low NOx emissions models available
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- Application:
- Unitary System
- BTU:
- 40000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GCES80 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Indoor
- MBH:
- 40
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 14 in