This product requires certification to purchase.

96% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

You last purchased this on
 
Goodman®

GM9S96 96% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #GGM9S960603BN
  • Item #9635735
  • Manufacturer Part #GM9S960603BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GM9S96 96% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #GGM9S960603BN
  • Item #9635735
  • Manufacturer Part #GM9S960603BN
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High reliability and quality. Faster condensate water drainage and no unit water leakage. Durable and long igniter life. Provisions for electronic air cleaner and humidifier. Energy Efficient and quiet circulation. Self-diagnostic control board with constant memory
  • Tax credit. Simple installation and setup. Easy connection for EAC and humidifier. Extra option for Air flow. High static airflow capability. Lower NOx emission
  • Heavy-duty aluminized-steel tubular heat exchanger. Stainless-steel sloped secondary heat exchanger
  • Silicon nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED output
  • AHRI Certified - ETL Listed
  • Energy Star
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
15
ANSI:
ANSI Z223.1
BTU:
60000
BTU Heat Rating:
57760 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GM9S96
Condensing:
No
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
3
Flue Type:
PVC
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-3/8 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
60
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
3 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Width:
17-1/2 in