This product requires certification to purchase.

80% - Variable Speed ECM - 100K - Upflow/Horizontal - Gas Furnace Low NOx - 21"

You last purchased this on
 
Goodman®

GMVC8 Series 80% - Variable Speed ECM - 100K - Upflow/Horizontal - Gas Furnace Low NOx - 21"

  • Fast #
  • Part #GGMVC801005CX
  • Item #8329575
  • Manufacturer Part #GMVC801005CX
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GMVC8 Series 80% - Variable Speed ECM - 100K - Upflow/Horizontal - Gas Furnace Low NOx - 21"

  • Fast #
  • Part #GGMVC801005CX
  • Item #8329575
  • Manufacturer Part #GMVC801005CX
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed Blower
  • Comfort Bridge™ Communicating System compatible
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud™ phone and tablet application
  • Silicon Nitride igniter
  • Two-Stage gas valve
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
11.7, 15
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Variable Speed
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B142.2, CSA B149.1
Coil Type:
Aluminum Fin
Collection:
GMVC8 Series
Communicating:
Communicating
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Height:
33-1/2 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
SEER:
14
Temperature Range:
25 to 55 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
115V
Weight:
650 lb
Width:
21 in