This product requires certification to purchase.

80% - Variable Speed ECM - 80K - Upflow/Horizontal - Gas Furnace - 21"

You last purchased this on
 
Goodman®

GMVC80 Series 80% - Variable Speed ECM - 80K - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGMVC800804CN
  • Item #8125397
  • Manufacturer Part #GMVC800804CN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GMVC80 Series 80% - Variable Speed ECM - 80K - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGMVC800804CN
  • Item #8125397
  • Manufacturer Part #GMVC800804CN
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Efficient and quiet variable-speed blower
  • Comfort Bridge™ communicating system compatible
  • Commissioning and diagnostics via on board Bluetooth with the CoolCloud™ phone and tablet application
  • Silicon nitride igniters
  • Two-stage gas valve
  • Low constant fan speed circulates air throughout the home
  • Quiet, two-speed induced draft blower
  • California low NOx emissions-compliant models available
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
7.75, 15
ANSI:
ANSI Z223.1
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
2 Speed
CEC Compliant:
Not for Sale in CA
CFM:
1200 ft3/min
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GMVC80 Series
Communicating:
Communicating
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
33-3/8 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
80
Number of Burners:
4
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
25 to 55 Deg F
Tonnage:
6.5 Ton
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
115VAC
Width:
21 in