This product requires certification to purchase.

2 Ton - 14 SEER - Single Stage - Packaged Air Conditioner

You last purchased this on
 
Goodman®

GPC14H 2 Ton - 14 SEER - Single Stage - Packaged Air Conditioner

  • Fast #
  • Part #GGPC1424H41
  • Item #3798611
  • Manufacturer Part #GPC1424H41
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GPC14H 2 Ton - 14 SEER - Single Stage - Packaged Air Conditioner

  • Fast #
  • Part #GGPC1424H41
  • Item #3798611
  • Manufacturer Part #GPC1424H41
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • EEM blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin condenser coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • 5 kW to 20 kW electric heat kit available as a field-installed option
  • ETL Listed
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
15
Application:
Unitary System
BTU:
60000
BTU Cooling Rating:
23600 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
GPC14H
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
Depth:
34 in
EER:
12
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
30 in
Horsepower:
1/2 hp
Length:
66 in
MBH:
23.6
Max CFM:
875 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
305 lb
Width:
66-1/2 in