Single Stage Multi-Position Packaged Air Conditioner
GPCM3 Single Stage Multi-Position Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy-efficient scroll compressor
- Multi-speed ECM indoor blower motor
- Convertible airflow: Horizontal or downflow application
- Copper tube/aluminum fin condenser coil
- All-aluminum evaporator coil
- Electric heat kit available as a field-installed option
- AHRI certified; ETL listed
Specifications
- A2L Compatible:
- No
- AMP:
- 0.95, 3.8, 13.5, 21.6, 58.3
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 17400 Btu/h
- Blower Type:
- ECM
- Collection:
- GPCM3
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 78 dB
- Depth:
- 51 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Height:
- 42-3/4 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 47 in