This product requires certification to purchase.

Single Stage Multi-Position Packaged Air Conditioner

You last purchased this on
 
Goodman®

GPCM3 Single Stage Multi-Position Packaged Air Conditioner

  • Fast #
  • Part #GGPCM33041
  • Item #9959648
  • Manufacturer Part #GPCM33041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GPCM3 Single Stage Multi-Position Packaged Air Conditioner

  • Fast #
  • Part #GGPCM33041
  • Item #9959648
  • Manufacturer Part #GPCM33041
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Convertible airflow: Horizontal or downflow application
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Electric heat kit available as a field-installed option
  • AHRI certified; ETL listed
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.3, 3.8, 14.1, 23, 73
Application:
Residential
BTU:
30000
BTU Cooling Rating:
21600 Btu/h
Blower Type:
ECM
Collection:
GPCM3
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Decibel Rating (dB):
78 dB
Depth:
51 in
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
78 oz
Height:
42-3/4 in
Horsepower:
1/2 hp
MBH:
30
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
47 in