3 Ton 14 SEER R-410A Packaged Heat Pump
GPH14M 3 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency compressor
- ECM indoor blower motor
- Liquid-line filter drier
- Convertible airflow: horizontal or downflow
- All-Aluminum evaporator coil
- Copper tube/aluminum fin condenser coils
- Electric heat kit available as a field-installed option
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- AFUE:
- 97.00 %
- AMP:
- 26.6, 40
- Application:
- Unitary System
- BTU:
- 60000
- BTU Cooling Rating:
- 34400 Btu/h
- BTU Heat Rating:
- 33200 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- GPH14M
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 81 dB
- Depth:
- 51-1/2 in
- EER:
- 11
- ETL Listed:
- Yes
- HSPF:
- 8
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Length:
- 34-3/4 in
- MBH:
- 60
- Material:
- Steel, Stainless Steel
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 40
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 400 lb
- Width:
- 47-1/2 in