2 Ton - 13.4 SEER2 - 6.7 HSPF2 - Packaged Heat Pump
GPHM3 2 Ton - 13.4 SEER2 - 6.7 HSPF2 - Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets the 2023 M1 test standards
- Energy-efficient compressor with internal relief valve
- Two-stage cooling on 5-ton units
- All-aluminum evaporator coil
- Multi-speed ECM blower motor
- Liquid-line filter drier
- Convertible airflow: Horizontal or downflow
- Copper tube/aluminum fin condenser coils
- Totally enclosed, permanently lubricated condenser fan motor
Specifications
- AMP:
- 1.3, 12.8, 21.4, 3.8, 30, 58.3
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 22800 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- GPHM3
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Decibel Rating (dB):
- 76 dB
- Depth:
- 51 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 34-3/4 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max CFM:
- 850 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 47 in