3 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
GSXC7 3 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Color-coded terminal strip for non-communicating setup
- Only two low voltage wires required in communication mode
- Factory installed filter drier
- Factory installed transformer
- Two stage Copeland ultra tech scroll compressor
- Quiet two speed ECM outdoor fan motor
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via Bluetooth indoor board via CoolCloud™ app
- Copeland® ComfortAlert™ built-in diagnostics
-
Green
Specifications
- AMP:
- 24.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSXC7
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 109 oz
- Height:
- 39-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 17.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 35-1/2 in