2.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
GSXH5 Series 2.5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory installed filter drier
- Fully charged for 15 ft of tubing length
- Copper tube or enhanced aluminum fin coil 5 mm Dia on 1.5 to 3 ton
- Service valves with sweat connections and easy to access gauge ports
- Removable grille-style top design compliant with UL 60335-2-40
- Heavy gauge galvanized steel cabinet
- Attractive architectural gray powder paint finish with 500 hr salt spray approval
- Steel louver coil guard
- Single panel access to controls with space provided for field installed accessories
-
Green
Specifications
- AMP:
- 17
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSXH5 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 101 oz
- Height:
- 39-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/4 in
- MBH:
- 30
- Max CFM:
- 1000 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 202 lb
- Width:
- 35-1/2 in