This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSXN4 2 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Brand image
You last purchased this on
 
Goodman®

GSXN4 2 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXN402410
  • Item #9889190
  • Manufacturer Part #GSXN402410
5 out of 5 Customer Rating

X Points
$2,249.10
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient compressor
  • Copper tube or enhanced aluminum fin coil 5 mm Dia on 1.5 to 4 ton
  • Factory installed filter drier
  • Fully charged for 15 ft of tubing length
  • Service valves with sweat connections and easy to access gauge ports
  • Energy efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs
  • A single speed permanent split capacitor (PSC) condenser fan motor is designed to provide consistent airflow for optimum system performance
  • Filter driers play a pivotal role in the operation of air conditioning and refrigeration systems
  • Fully charged with refrigerant sufficient for 15 ft of tubing length to assist with easy installation of unit
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
11.2
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Coil Type:
Aluminum Fin
Collection:
GSXN4
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
72 dB
Depth:
26 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
71 oz
Height:
32-1/2 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
800 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 60335-2-40
Volts:
208/230V
Weight:
138 lb
Width:
26 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing