5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
GSZB4 5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy efficient compressor
- SmartShift® technology to ensure quiet, reliable defrost
- Enhanced aluminum fin coil with 5 mm Dia copper tubes in 1.5 to 3.5 ton
- Single speed PSC condenser fan motor
- Factory installed bi-flow liquid line filter drier
- Factory installed suction line accumulator
- Factory installed compressor crankcase heater
- Ground lug connection
- Factory installed high capacity muffler
Specifications
- AFUE:
- 96.00 %
- AMP:
- 33.3
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- GSZB4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 269 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-10/16 in
- Horsepower:
- 1/4 hp
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 305 lb
- Width:
- 35-1/2 in