3 Ton - Up to 17.2 SEER2 / 8.2 HSPF2 - Split Heat Pump - 208/230/1 - R-410A
GSZC7 Series 3 Ton - Up to 17.2 SEER2 / 8.2 HSPF2 - Split Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stage Copeland® UltraTech scroll compressor
- High density foam compressor sound blanket
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud™ phone and tablet application
- ComfortAlert™ built-in diagnostics
- Copper tube/enhanced aluminum fin coil 5 mm on 2 to 3 ton
- Efficient, two speed ECM condenser fan motor
- Simple low voltage wiring to outdoor unit in communicating mode
- Diagnostic indicator lights and storage of six fault codes
-
Green
Specifications
- AFUE:
- 97.00 %
- AMP:
- 24.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSZC7 Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 155 oz
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 35-3/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 17.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 35-1/2 in