This product requires certification to purchase.

2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A

You last purchased this on
 
Goodman®

GSZM4 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #GGSZM402410
  • Item #9959673
  • Manufacturer Part #GSZM402410
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

GSZM4 2 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #GGSZM402410
  • Item #9959673
  • Manufacturer Part #GSZM402410
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • SmartShift® technology to ensure quiet, reliable defrost
  • Enhanced aluminum fin coil with 5 mm Dia copper tubes in 1.5 to 3.5 ton
  • Single speed PSC condenser fan motor
  • Factory installed bi-flow liquid line filter drier
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
  • Factory installed high capacity muffler
  • High and low pressure switches
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15.3
Application:
Multi-Family
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
CFM:
1600 ft3/min
Coil Type:
Aluminum Fin
Collection:
GSZM4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
29 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
86 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35-11/16 in
Horsepower:
1/6 hp
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
1600 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
164 lb
Width:
29 in