2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
GSZM4 2.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- SmartShift® technology to ensure quiet, reliable defrost
- Enhanced aluminum fin coil with 5 mm Dia copper tubes in 1.5 to 3.5 ton
- Single speed PSC condenser fan motor
- Factory installed bi-flow liquid line filter drier
- Factory installed suction line accumulator
- Factory installed compressor crankcase heater
- Factory installed high capacity muffler
- High and low pressure switches
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 18.6
- Application:
- Multi-Family
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- CFM:
- 2000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GSZM4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29 in
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 94 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 39-1/2 in
- Horsepower:
- 1/6 hp
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 175 lb
- Width:
- 29 in