2 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven
GSZS6 2 Ton - Up to 17.2 SEER2 / 8.5 HSPF2 - Side Discharge Split Heat Pump - Inverter Driven
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable-speed swing compressors. Quiet digitally commutated fan motor. High-density compressor sound blanket
- Compatible with Goodman connected thermostat and other Goodman communicating equipment. Proprietary control algorithmic logic
- In communicating mode, only two low-voltage wires to outdoor unit required
- Diagnostic indicator lights, seven-segment LED display, and fault code storage. Proprietary Inside intelligence for diagnostics
- Field-selectable boost mode increases compressor speed during unusually high loads. Field-installed Bi-flow filter drier
- Coil and ambient temperature sensors. Suction pressure transducer. Quiet-mode - provides enhanced acoustical comfort, up to 3 different sound levels (as low as 45 dBA). Sweat connection service valves with easy access to gauge ports
- AHRI certified. ETL listed
- Heavy-gauge galvanized steel cabinet with grille-style sound control side design. Custom ivory white powder-paint finish. High corrosion-resistant (ZAM®), unpainted steel bottom frame and legs
- 500-hour salt-spray tested. Wire fan discharge grille. Top and side maintenance access. When properly anchored, meets the 2020 Florida building code unit integrity requirements for hurricane-type winds (anchor bracket kits available)
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.15, 13.4, 18.8
- BTU:
- 24000
- BTU Cooling Rating:
- 22200 Btu/h
- BTU Heat Rating:
- 23200 Btu/h
- Collection:
- GSZS6
- Communicating:
- Communicating
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 67 dB
- Depth:
- 13-3/4 in
- EER2:
- 10.1
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 81 oz
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 27-3/8 in
- Horsepower:
- 9/100 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.2
- SEER2:
- 17.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 36-5/8 in