Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Height:
- 27-1/4 in
- Length:
- 27-1/4 in
- Material:
- Steel
- Product Type:
- Access Door
- Width:
- 47-1/2 in