This product requires certification to purchase.

10kW 240V Heater Coil with Air Conditioner Package Unit

You last purchased this on
 
Goodman®

HKP 10kW 240V Heater Coil with Air Conditioner Package Unit

Brand image
You last purchased this on
 
Goodman®

HKP 10kW 240V Heater Coil with Air Conditioner Package Unit

  • Fast #
  • Part #GHKP10C
  • Item #5099383
  • Manufacturer Part #HKP-10C
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
43, 50
Collection:
HKP
Volts:
208/240V
Watts:
10 kW



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing