14.4kW Three Phase KW Heat Strip
HKS 14.4kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
Specifications
- AMP:
- 62.5
- Brand Model Compatibility:
- ARPT, ARUF, ASPT, ASUF, AVPT
- Collection:
- HKS
- Height:
- 9-1/4 in
- Length:
- 9-3/4 in
- Power Source:
- Electric
- Stages:
- Multi
- Volts:
- 208/240V
- Watts:
- 15 kW