Electric Heat Kit 15KW with Breaker 240 V
HKS Electric Heat Kit 15KW with Breaker 240 V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only - please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Sequencers for better temperature control
- Multiple branch circuit capability
- Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
- Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
- Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications
- All models comply with California NOx emissions standards
Specifications
- AMP:
- 62.5
- Brand Model Compatibility:
- ARPT, ARUF, ASPT, ASUF, AVPTC
- Collection:
- HKS
- Volts:
- 240V
- Watts:
- 15 kW