This product requires certification to purchase.

Horizontal and Upflow 10 Ton Single Stage Gas 1 hp 120000 BTU Furnace

You last purchased this on
 
Goodman®

Horizontal and Upflow 10 Ton Single Stage Gas 1 hp 120000 BTU Furnace

  • Fast #
  • Part #GGMES801205DN
  • Item #7926494
  • Manufacturer Part #GMES801205DN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

Horizontal and Upflow 10 Ton Single Stage Gas 1 hp 120000 BTU Furnace

  • Fast #
  • Part #GGMES801205DN
  • Item #7926494
  • Manufacturer Part #GMES801205DN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • "Silicon Nitride igniter"
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
BTU:
120000
CEC Compliant:
Not for Sale in CA
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
5
Fuel Type:
Natural Gas
Height:
33-3/8 in
Horsepower:
1 hp
Ignition System:
Hot Surface Igniter
MBH:
120
Phase:
Single Phase
Power Source:
Gas
Tonnage:
10 Ton
UL Listed:
No
Volts:
115V
Width:
24-1/2 in