ID Blower Assembly
ID Blower Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 59-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- AMP:
- 1
- Horsepower:
- 1/32 hp
- Product Type:
- Draft Inducer Motor
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- Volts:
- 115V