This product requires certification to purchase.

Ignition Control Board

You last purchased this on
 
Goodman®

Ignition Control Board

Brand image
You last purchased this on
 
Goodman®

Ignition Control Board

  • Fast #
  • Part #GPCBBF112S
  • Item #3466827
  • Manufacturer Part #PCBBF112S
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hot surface ignition board with 12 pin connector
  • Requires Certification

Specifications

AMP:
0.45
Brand Model Compatibility:
GDS80703AN Furnace, Goodman DMS90453BxA, Goodman DMS90703BxA, Goodman DMS90704CxA
Control Board Type:
Ignition
Volts:
24V
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #G0230K00001
Item #3062007
3.5 out of 5 Customer Rating
Requires Certification
Part #G0130F00010S
Item #3094819
4.1 out of 5 Customer Rating
Requires Certification
Part #GB1282628S
Item #7033636
4.5 out of 5 Customer Rating
Requires Certification
Part #GB1401018S
Item #1916754
4 out of 5 Customer Rating
Requires Certification
Part #G11177114
Item #2251062
3.5 out of 5 Customer Rating
Requires Certification
Part #G0131M00002PSP
Item #4698720
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GB1809913S
Item #1622458
4.5 out of 5 Customer Rating
Requires Certification
Part #GPCBDM101S
Item #3511469
5 out of 5 Customer Rating
Requires Certification
Part #GPCBFM103S
Item #3511484
5 out of 5 Customer Rating
Requires Certification
Part #GPCBDM133S
Item #4114593
3.4 out of 5 Customer Rating
Requires Certification
Part #GB1282628S
Item #7033636
4.5 out of 5 Customer Rating
Requires Certification
Part #G0130F00010S
Item #3094819
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing