Ignition Control Board
Ignition Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- GMEC96 Furnace
- Control Board Type:
- Ignition
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 9-2/5 in