Ignition Control Board
Ignition Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Amana ACSS920402BN Furnace
- Control Board Type:
- Ignition
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6-2/5 in