Outdoor Thermostat Kit for Goodman and Amana All Split System Heat Pumps
Outdoor Thermostat Kit for Goodman and Amana All Split System Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- GPC, GPH, DSXC16, DSXC18
- Height:
- 4-19/24 in
- Maximum Temperature:
- 45
- Minimum Temperature:
- 0
- Temperature Range:
- 0 to 45 Deg F
- Width:
- 4-19/48 in