Rubber Pump Switch for B1410315
Rubber Pump Switch for B1410315
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- B1410315
- Length:
- 24 in
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No