Sequencer
Sequencer
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- HKSC05XCAA
- Product Type:
- Heat Sequencer
- UL Listed:
- No
- Watts:
- 5 kW