Standard Condenser Heat Pump 31-3/4 in. Coil
Standard Condenser Heat Pump 31-3/4 in. Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- GSZ14
- Coil Type:
- Condenser
- Configuration:
- Standard
- Height:
- 41 in
- Length:
- 33-3/4 in
- Material:
- Aluminum, Copper
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 48.5 lb
- Width:
- 31-3/4 in