Standard Evaporator Air Handler 23 in. Coil
Standard Evaporator Air Handler 23 in. Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- ARUF48D14
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 32-1/2 in
- Length:
- 26-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 41 lb
- Width:
- 23 in