Thermistor Reducer in Red
Thermistor Reducer in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Color Finish Name:
- Red
- Fits Model:
- DigiSmart™ PTC, PTH Series
- Height:
- 1 in
- Length:
- 28 in
- Product Type:
- Thermistor
- Width:
- 1 in