X-Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 32°
- Blade Span:
- 18 in
- Collection:
- X-Series
- Energy Star Compliant:
- No
- Width:
- 19-3/10 in