This product requires certification to purchase.

3/4 hp 230V ECM Constant Torque Blower Motor

Goodman®

X13 3/4 hp 230V ECM Constant Torque Blower Motor

  • Fast #
  • Part #G0131M00745S
  • Item #7015830
  • Manufacturer Part #0131M00745S
3.1 out of 5 Customer Rating
Brand image
Goodman®

X13 3/4 hp 230V ECM Constant Torque Blower Motor

  • Fast #
  • Part #G0131M00745S
  • Item #7015830
  • Manufacturer Part #0131M00745S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Guaranteed to fit and function properly
  • Genuine factory OEM repair part
  • Ships in original factory packaging
  • Not an aftermarket or generic part
  • Requires Certification

Documents


Specifications

Blower Type:
ECM
Collection:
X13
Horsepower:
3/4 hp
OEM Part:
Yes
Product Type:
Programmed Motor
UL Listed:
No
Volts:
230V