16 oz. Professional Strength Remover in Multi-color
16 oz. Professional Strength Remover in Multi-color
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cuts through the toughest spots and stains quickly
- Removes adhesives and glue, crayon, pen and marker, gum, scuff marks, stickers and decals, asphalt and tar, tree sap, nail polish and more
- For use on concrete, metal, glass, laminate, brick, wood, fiberglass and more
- Low VOC
Specifications
- Application:
- Concrete, Metal, Glass, Brick, Wood, Fiberglass
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Multi-color
- Height:
- 5-4/5 in
- Length:
- 2-3/5 in
- Material:
- Liquid
- Product Type:
- Remover
- Size:
- 16 oz
- Width:
- 2-3/5 in