This product requires certification to purchase.

Nest Protect smoke and CO alarm (battery)

This product has been replaced by

Google White Battery Power Smoke and Carbon Monoxide Combination Alarm
Google Nest Protect smoke and CO alarm (battery) - PRO
Manufacturer Part #S3004PWBUS
You last purchased this on
 
Google

Astor Nest Protect smoke and CO alarm (battery)

  • Fast #
  • Part #GS3000BWES
  • Item #7045574
  • Manufacturer Part #S3000BWES
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Google White Battery Power Smoke and Carbon Monoxide Combination Alarm
Google Nest Protect smoke and CO alarm (battery) - PRO
Manufacturer Part #S3004PWBUS
Google

Astor Nest Protect smoke and CO alarm (battery)

  • Fast #
  • Part #GS3000BWES
  • Item #7045574
  • Manufacturer Part #S3000BWES
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sends a message when there’s a problem or the batteries run low
  • The split spectrum sensor looks for both fast and slow-burning fires
  • Silence the false alarm with your phone
  • Alerts if there’s smoke or carbon monoxide and where it is
  • Includes batteries, wall plate, and screws
  • Emergency clip record with Nest Cam
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Lithium
Collection:
Astor
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Depth:
1-1/2 in
Height:
5-3/10 in
Length:
5-3/10 in
Material:
Plastic
Power Source:
Battery
Product Type:
Combination Smoke and Monoxide Detector
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Nexia
Smart Home Enabled:
Yes
Temperature Range:
Below 40 Deg F
UL Listed:
UL 217/UL 2034
Volts:
120V
Weight:
13.9 oz
Wireless Communication:
Wi-Fi