Battery Powered Network Camera
Battery Powered Network Camera
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 384-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get alerts for what matters. Nest cam can even tell the difference between a person, animal, and a vehicle, so you can set alerts that you want
- Versatile design. with three power options – wired, wired with power over Ethernet or wireless – and a range of accessories, Nest cam is designed to go almost anywhere, outdoors or indoors, so it’s the only security camera you'll need on your truck
- Safe and secure. When Nest cam is mounted outdoors and above 6.5 feet (2 m), you’ll need to add a Wasserstein anti-theft mount for extra security
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-27/100 in
- Power Source:
- Battery
- Smart Home Compatibility:
- Google Home
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Width:
- 3-27/100 in
- Wireless Communication:
- Wi-Fi