This product requires certification to purchase.

Cable

You last purchased this on
 
Google

Cable

  • Fast #
  • Part #GGA02278US
  • Item #9523062
  • Manufacturer Part #GA02278-US
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Cable

  • Fast #
  • Part #GGA02278US
  • Item #9523062
  • Manufacturer Part #GA02278-US
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Snow
Depth:
393-3/5 in
Length:
32-4/5 in
Material:
Plastic
Material Type:
PVC
Width:
19/100 in