Chromecast Ultra
This product has been replaced by
Manufacturer Part #GA01919-US
Chromecast Ultra
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-5/16 in
- Length:
- 2-4/10 in
- Smart Home Compatibility:
- Smart Home Enabled:
- Yes
- Width:
- 9/16 in