Chromecast with Google TV
Chromecast with Google TV
Frequently Purchased Together
Product Details
Product Details
- Entertainment you love, including live TV, in up to 4K HDR
- Get personal recommendations based on your subscriptions, viewing history, and content you own – all in one place
- Use the voice remote to ask Google to find a specific title, dim the lights, or see who’s at the door
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Height:
- 6-5/16 in
- Length:
- 2-4/10 in
- Smart Home Compatibility:
- Smart Home Enabled:
- Yes
- Width:
- 9/16 in
- Wireless Communication:
- Wi-Fi