This product requires certification to purchase.

You last purchased this on
 
Google

  • Fast #
  • Part #GGA03730US
  • Item #9920667
  • Manufacturer Part #GA03730-US
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

  • Fast #
  • Part #GGA03730US
  • Item #9920667
  • Manufacturer Part #GA03730-US
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 960
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Always-on video with continuous power.
  • Connects to existing wires – requires 16-24VAC 10VA min, 50/60Hz
  • Designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and packages left on the ground.
  • High-quality speaker and microphone
  • RGB light ring and status light
  • Ambient light Sensor
  • 850 Nm infrared LEDs night vision
  • Recyclable packaging
  • Title 20 battery charger compliant
  • RoHS compliant
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Depth:
1-1/10 in
Diameter:
1-7/10 in
Height:
5-1/5 in
Material:
Plastic
Smart Home Compatibility:
NEST
Smart Home Enabled:
Yes
Width:
1-7/10 in
Wireless Communication:
Wi-Fi