Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 384-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- System Health Monitor: System Health Monitor looks out for your heating and cooling system, helps catch many issues early, and can send an alert if something needs attention
- Smart Schedule: Smart Schedule learns the temps you like, and when you like them. It suggests small tweaks to help you save, and you can accept them in the app.
- Adaptive Eco: Adaptive Eco helps find an energy-saving temperature based on your home and the weather. So you save when you’re away, and come back to a comfy home.
- Power Sharing: The Power Sharing feature on the Nest Learning Thermostat (4th gen) gets enough power from your existing thermostat wiring. So it doesn’t require a C-wire for installation in most homes.
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Polished Silver
- Depth:
- 1-1/10 in
- Diameter:
- 3-9/10 in
- Power Source:
- Electric, Battery
- Temperature Range:
- 32 - 104 Deg F
- Volts:
- 20/30V