Frequently Purchased Together
Product Details
Product Details
- Let someone in from anywhere. When the Nest × Yale Lock is connected to the Nest app, you can unlock your door from your phone. Create passcodes for family, guests and people you trust. Get alerts whenever someone unlocks and locks the door. And when Nest knows you're away, your door can lock automatically.
- Lock it up. Check the status of your door and lock it from anywhere hands?free with the Google Assistant. You can also enter a passcode, use one?touch locking, or lock it from the Nest app.
- It’s secure and tamper-proof. The Nest x Yale Lock replaces the deadbolt you already have. If someone tries to tamper with it, you'll get an alert. If the batteries start running low, you'll know right away. And if your lock loses power, you can quickly charge it with a 9V battery to unlock the door.
Specifications
- Depth:
- 4/5 in
- Height:
- 4-59/100 in
- Material:
- Zinc
- Power Source:
- Battery
- Smart Home Compatibility:
- NEST
- Smart Home Enabled:
- Yes
- Width:
- 2-59/100 in
- Wireless Communication:
- Bluetooth/Wi-Fi