This product has been replaced by
Manufacturer Part #GA05560-US
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 360-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Learns the temperatures you like and programs itself in about a week
- Automatically turns itself down when nobody’s home
- Connect to wi?fi to control the temperature from your phone, tablet or laptop
- When Nest® spots you across the room, it lights up to show you the time, temperature, or weather
- Check your energy history in the Nest® app to see how much energy you use and why
- Control up to 20 thermostats from single Nest® account as well as 2 separate locations
- Emergency alerts and shut-off
-
Green
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AAA
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-21/100 in
- Diameter:
- 3-3/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 1-1/10 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3-3/10 in
- Wireless Communication:
- Wi-Fi