This product has been replaced by
Manufacturer Part #GA05551-US
Product Details
Product Details
- Learns the temperatures you like and programs itself in about a week
- Automatically turns itself down when nobody’s home
- Connect to wi?fi to control the temperature from your phone, tablet or laptop
-
Green
Specifications
- Application:
- Residential
- Battery Size:
- AAA
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Depth:
- 3-7/24 in
- Diameter:
- 3-3/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 1-5/24 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Compatibility:
- NEST, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3-7/24 in
- Wireless Communication:
- Wi-Fi