This product requires certification to purchase.

Nest Thermostat E Steel Mounting Plate - 4PK

You last purchased this on
 
Google

Nest Thermostat E Steel Mounting Plate - 4PK

  • Fast #
  • Part #GT4007EF
  • Item #7374187
  • Manufacturer Part #T4007EF
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Nest Thermostat E Steel Mounting Plate - 4PK

  • Fast #
  • Part #GT4007EF
  • Item #7374187
  • Manufacturer Part #T4007EF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 10 Case: 10 Pallet: 750
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Steel
Height:
123/125 in
Length:
10-43/100 in
Material:
Steel
Product Type:
Mounting Plate
Width:
7 in