Hub Max
Hub Max
Frequently Purchased Together
Product Details
Product Details
- Google Assistant built in
- Chromecast built in
- 6.5MP Camera
- 10 in HD Display
- Stereo Speakers
- Ambient EQ light sensor
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Length:
- 9-21/25 in
- Product Type:
- Hub Max
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- Width:
- 9-17/20 in
- Wireless Communication:
- Wi-Fi