Intercom Door Chimes
Intercom Door Chimes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 960-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Your front door is a special place it’s where you greet friends where packages pile up ahead of the holidays and it’s the first place burglars go to try to get in your home
- Google nest doorbell (wired) lets you know who’s there, so you never miss a thing
- It’s designed to show you everything at your doorstep - people head to toe or packages on the ground
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 1-1/10 in
- Height:
- 5-3/20 in
- Smart Home Compatibility:
- Amazon Alexa, Google, Google Assistant
- Smart Home Enabled:
- Yes
- Weight:
- 4.9 oz
- Width:
- 1-7/10 in
- Wireless Communication:
- Bluetooth/Wi-Fi