Nest Doorbell (battery) - Linen
Nest Doorbell (battery) - Linen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See everything. Unlike some other video doorbells, the Nest Doorbell is designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and packages left on the ground.
- See clearly, day or night. HDR helps with bright, high-contrast light at all times and night vision gives you a clear image of what matters, even in low light and darkness.
- The Nest Doorbell uses encrypted video, two-step verification, and enhanced security through your Google Account to help protect your family’s privacy. And a green LED light lets you know when the camera is processing or streaming video.
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Beige
- Depth:
- 95/100 in
- Height:
- 6-3/10 in
- Material:
- Plastic
- UPC:
- 193575027807
- Width:
- 1-4/5 in
- Wireless Communication:
- Wi-Fi